Skip Content
MTR,3PH,7.5HP,1200,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,7.5HP,1200,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J872
  • Mfr. Model # 23J872
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Full Load Amps 20.6 - 19.0/9.5
  • HP 7-1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,200
  • Duty Continuous
  • Phase 3
  • Footnotes 5,10
  • Nominal Efficiency 91.7%
  • Overall Length 23-7/8"
  • Hz 60/50
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Shaft Length 4"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 254T
  • Shaft Dia. 1-5/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Length Less Shaft 19-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list