Skip Content
MTR,3PH,5HP,3600RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,5HP,3600RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J903
  • Mfr. Model # 23J903
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.1 lbs

Technical Specs

  • Full Load Amps 13.4 - 12.2/6.1
  • HP 5
  • Nameplate RPM 3,600
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Overall Length 16-7/8"
  • Shaft Length 2-3/4"
  • RPM Range 2,350 - 3,600
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-1/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Frame 184TCH
  • Length Less Shaft 14-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Nominal Efficiency 89.5%
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list