MTR,3PH,5HP,1800RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,5HP,1800RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J931
  • Mfr. Model # 23J931
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Full Load Amps 14.0 - 12.7/6.3
  • HP 5
  • Nameplate RPM 1,800
  • Item General Purpose Motor
  • Footnotes 5,10
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • Overall Length 16-7/8"
  • Nominal Efficiency 87.5%
  • RPM Range 1,400 - 1,800
  • Shaft Length 2-3/4"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 14-1/8"
  • Frame 184TC
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-1/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list