Skip Content
MTR,3PH,5HP,1800RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,5HP,1800RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J930
  • Mfr. Model # 23J930
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.2 lbs

Technical Specs

  • Full Load Amps 14.0 - 12.7/6.3
  • HP 5
  • Item General Purpose Motor
  • Nameplate RPM 1,800
  • Phase 3
  • Footnotes 5,10
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 87.5%
  • Overall Length 16-7/8"
  • Shaft Length 2-3/4"
  • RPM Range 1,400 - 1,800
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208 - 230/460
  • Frame 184TCH
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 14-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Green Certification or Other Recognition NEMA Premium Rated
  • Ins. Class F
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list