Skip Content
MTR,3PH,3HP,3600RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,3HP,3600RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J924
  • Mfr. Model # 23J924
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.45 lbs

Technical Specs

  • Full Load Amps 8.5 - 7.3/3.6
  • HP 3
  • Item General Purpose Motor
  • Nameplate RPM 3,600
  • Phase 3
  • Footnotes 5,10
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 86.0%
  • Voltage 208 - 230/460
  • RPM Range 2,350 - 3,600
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 145TC
  • Overall Length 13-7/16"
  • Length Less Shaft 11-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 2 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List