MTR,3PH,3HP,1200RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,3HP,1200RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J928
  • Mfr. Model # 23J928
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Full Load Amps 9.7 - 9.1/4.5
  • HP 3
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,200
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 87.5%
  • Overall Length 18-5/8"
  • Shaft Length 3-3/8"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • RPM Range 1,400 - 1,800
  • Frame 213TC
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 15-1/4"
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Application General Application
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list