Skip Content
MTR,3PH,3HP,1200RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,3HP,1200RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J901
  • Mfr. Model # 23J901
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Full Load Amps 9.3 - 8.6/4.3
  • Item General Purpose Motor
  • HP 3
  • Nameplate RPM 1,200
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Nominal Efficiency 89.5%
  • Overall Length 18-5/8"
  • Shaft Length 3-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 213TC
  • Green Certification or Other Recognition NEMA Premium Rated
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 15-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list