Skip Content
MTR,3PH,30 HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,30 HP,1800,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J944
  • Mfr. Model # 23J944
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 320.0 lbs

Technical Specs

  • Nameplate RPM 1,800
  • Item General Purpose Motor
  • Full Load Amps 80.0 - 72.0/36.0
  • HP 30
  • Duty Continuous
  • Phase 3
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 92.4%
  • RPM Range 1,400 - 1,800
  • Overall Length 28-5/16"
  • Voltage 208 - 230/460
  • Shaft Length 4-5/8"
  • Shaft Dia. 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 286TC
  • Length Less Shaft 23-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.25
  • No. of Speeds 1
  • Green Certification or Other Recognition NEMA Premium Rated
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list