Skip Content
MTR,3PH,30 HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,30 HP,1800,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J886
  • Mfr. Model # 23J886
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 325.0 lbs

Technical Specs

  • HP 30
  • Phase 3
  • Item General Purpose Motor
  • Full Load Amps 78.0 - 70.0/35.0
  • Nameplate RPM 1,800
  • Footnotes 5,10
  • Duty Continuous
  • Hz 60/50
  • RPM Range 1,400 - 1,800
  • Nominal Efficiency 93.6%
  • Overall Length 26-7/8"
  • Shaft Length 3-1/4"
  • Voltage 208 - 230/460
  • Frame 286TS
  • Standards UL Recognized, CSA Certified, CE
  • Green Certification or Other Recognition NEMA Premium Rated
  • Shaft Dia. 1-5/8"
  • Length Less Shaft 23-21/32"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list