MTR,3PH,30 HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,30 HP,1800,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J885
  • Mfr. Model # 23J885
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 325.0 lbs

Technical Specs

  • Full Load Amps 78.0 - 70.0/35.0
  • Item General Purpose Motor
  • HP 30
  • Nameplate RPM 1,800
  • Duty Continuous
  • Footnotes 5,10
  • Phase 3
  • Nominal Efficiency 93.6%
  • Hz 60/50
  • RPM Range 1,400 - 1,800
  • Overall Length 28-5/16"
  • Voltage 208 - 230/460
  • Shaft Length 4-5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 286T
  • Length Less Shaft 23-11/16"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-7/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list