Skip Content
MTR,3PH,2HP,3600RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,2HP,3600RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J892
  • Mfr. Model # 23J892
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Full Load Amps 5.4 - 4.9/2.5
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 3,600
  • Phase 3
  • Footnotes 5,10
  • Hz 60/50
  • Overall Length 13-1/8"
  • Nominal Efficiency 85.5%
  • Duty Continuous
  • RPM Range 2,350 - 3,600
  • Voltage 208 - 230/460
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 145TC
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-27/32"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list