MTR,3PH,2HP,3600RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,2HP,3600RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J859
  • Mfr. Model # 23J859
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.45 lbs

Technical Specs

  • Full Load Amps 5.4 - 4.9/2.5
  • HP 2
  • Nameplate RPM 3,600
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Footnotes 5,10
  • Overall Length 12-13/16"
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208 - 230/460
  • Nominal Efficiency 85.5%
  • RPM Range 2,350 - 3,600
  • Frame 145T
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • No. of Speeds 1
  • Length Less Shaft 10-9/16"
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Design Keyed
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list