MTR,3PH,2HP,1800RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,2HP,1800RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J923
  • Mfr. Model # 23J923
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.1 lbs

Technical Specs

  • Full Load Amps 6.1 - 5.9/2.9
  • Phase 3
  • Duty Continuous
  • Nameplate RPM 1,800
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 84.0%
  • Overall Length 12-1/8"
  • RPM Range 1,400 - 1,800
  • Shaft Length 2-1/4"
  • Item General Purpose Motor
  • HP 2
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 145TC
  • Shaft Dia. 7/8"
  • Length Less Shaft 9-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Efficiency Group Energy Efficient
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class F
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list