Skip Content
MTR,3PH,2HP,1200RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,2HP,1200RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J894
  • Mfr. Model # 23J894
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.9 lbs

Technical Specs

  • Full Load Amps 6.4 - 6.2/3.1
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 1,200
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 88.5%
  • Overall Length 16-7/8"
  • Shaft Length 2-3/4"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Frame 184TC
  • Standards UL Recognized, CSA Certified, CE
  • Green Certification or Other Recognition NEMA Premium Rated
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 14-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Efficiency Group Energy Efficient
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.25
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list