MTR,3PH,2HP,1200RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,2HP,1200RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J861
  • Mfr. Model # 23J861
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.85 lbs

Technical Specs

  • Full Load Amps 6.4 - 6.2/3.1
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 1,200
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 88.5%
  • Overall Length 16-1/8"
  • RPM Range 1,400 - 1,800
  • Shaft Length 2-3/4"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 184T
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 13-3/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Motor Service Factor 1.25
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list