MTR,3PH,25 HP,3600,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,25 HP,3600,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J918
  • Mfr. Model # 23J918
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 307.0 lbs

Technical Specs

  • Full Load Amps 65.0 - 57.0/28.4
  • HP 25
  • Nameplate RPM 3,600
  • Item General Purpose Motor
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 91.7%
  • Footnotes 5,10
  • Duty Continuous
  • Overall Length 28-5/16"
  • RPM Range 2,350 - 3,600
  • Shaft Length 4-5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 284TC
  • Shaft Dia. 1-7/8"
  • Voltage 208 - 230/460
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 23-11/16"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list