Skip Content
MTR,3PH,25 HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,25 HP,1800,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J884
  • Mfr. Model # 23J884
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Technical Specs

  • Full Load Amps 65.0 - 59.0/29.4
  • Item General Purpose Motor
  • HP 25
  • Nameplate RPM 1,800
  • Phase 3
  • Footnotes 5,10
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 93.6%
  • RPM Range 1,400 - 1,800
  • Shaft Length 3-1/4"
  • Overall Length 26-7/8"
  • Voltage 208 - 230/460
  • Frame 284TS
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-5/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 23-21/32"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list