MTR,3PH,25 HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,25 HP,1800,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J883
  • Mfr. Model # 23J883
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 277.0 lbs

Technical Specs

  • Item General Purpose Motor
  • HP 25
  • Full Load Amps 65.0 - 59.0/29.3
  • Phase 3
  • Nameplate RPM 1,800
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 93.6%
  • Overall Length 28-5/16"
  • RPM Range 1,400 - 1,800
  • Shaft Length 4-5/8"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 284T
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 23-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list