Skip Content
MTR,3PH,20 HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,20 HP,1800,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J880
  • Mfr. Model # 23J880
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 239.0 lbs

Technical Specs

  • Full Load Amps 53.0 - 47.0/23.7
  • HP 20
  • Item General Purpose Motor
  • Nameplate RPM 1,800
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 93.0%
  • RPM Range 1,400 - 1,800
  • Overall Length 25-5/8"
  • Shaft Length 4"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-5/8"
  • Frame 256T
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 21-5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Motor Service Factor 1.25
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list