Skip Content
MTR,3PH,1HP,1200RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,1HP,1200RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J888
  • Mfr. Model # 23J888
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.05 lbs

Technical Specs

  • Full Load Amps 3.6 - 3.5/1.8
  • Item General Purpose Motor
  • Nameplate RPM 1,200
  • HP 1
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 82.5%
  • Hz 60/50
  • Footnotes 5,10
  • RPM Range 1,400 - 1,800
  • Overall Length 13-1/8"
  • Shaft Length 2-1/4"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 10-27/32"
  • Frame 145TC
  • No. of Speeds 1
  • Green Certification or Other Recognition NEMA Premium Rated
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Mounting Type Face/Base
  • Motor Application General Application
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list