Skip Content
MTR,3PH,15 HP,3600,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,15 HP,3600,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J913
  • Mfr. Model # 23J913
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Full Load Amps 39.0 - 35.0/17.6
  • Item General Purpose Motor
  • Nameplate RPM 3,600
  • HP 15
  • Footnotes 5,10
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Overall Length 21-1/2"
  • Shaft Length 3-3/8"
  • Nominal Efficiency 91.0%
  • RPM Range 2,350 - 3,600
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 215TC
  • Shaft Dia. 1-3/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 18-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list