Skip Content
MTR,3PH,15 HP,3600,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,15 HP,3600,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J876
  • Mfr. Model # 23J876
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • HP 15
  • Nameplate RPM 3,600
  • Full Load Amps 39.0 - 35.0/17.6
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 3
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 91.0%
  • Overall Length 21-5/8"
  • Shaft Length 3-3/8"
  • Voltage 208 - 230/460
  • RPM Range 2,350 - 3,600
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-3/8"
  • Frame 215T
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 18-1/4"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list