Skip Content
MTR,3PH,15 HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,15 HP,1800,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J915
  • Mfr. Model # 23J915
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 199.0 lbs

Technical Specs

  • Full Load Amps 40.0 - 37.0/18.4
  • HP 15
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,800
  • Duty Continuous
  • Footnotes 5,10
  • Nominal Efficiency 92.4%
  • Overall Length 23-7/8"
  • RPM Range 1,400 - 1,800
  • Shaft Length 4"
  • Hz 60/50
  • Voltage 208 - 230/460
  • Frame 254TC
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-5/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 19-7/8"
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list