Skip Content
MTR,3PH,10 HP,3600,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,10 HP,3600,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J910
  • Mfr. Model # 23J910
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Full Load Amps 26.4 - 23.5/11.8
  • HP 10
  • Item General Purpose Motor
  • Nameplate RPM 3,600
  • Duty Continuous
  • Phase 3
  • Footnotes 5,10
  • Shaft Length 3-3/8"
  • RPM Range 2,350 - 3,600
  • Nominal Efficiency 91.7%
  • Voltage 208 - 230/460
  • Overall Length 20-1/8"
  • Hz 60/50
  • Frame 215TC
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 16-3/4"
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list