Skip Content
MTR,3PH,10 HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,10 HP,1800,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J937
  • Mfr. Model # 23J937
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 136.0 lbs

Technical Specs

  • Full Load Amps 27.2 - 24.6/12.3
  • HP 10
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,800
  • Duty Continuous
  • Hz 60/50
  • Footnotes 5,10
  • Nominal Efficiency 89.5%
  • Overall Length 20-1/8"
  • Shaft Length 3-3/8"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Frame 215TC
  • Standards UL Recognized, CSA Certified, CE
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 16-3/4"
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Thermal Protection None
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list