Skip Content
MTR,3PH,10 HP,1200,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,10 HP,1200,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J912
  • Mfr. Model # 23J912
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 27.1 - 24.6/12.3
  • HP 10
  • Nameplate RPM 1,200
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 91.7%
  • Footnotes 5,10
  • Overall Length 25-11/16"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Shaft Length 4"
  • Frame 256TC
  • Green Certification or Other Recognition NEMA Premium Rated
  • Shaft Dia. 1-5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 21-11/16"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Mounting Type Face/Base
  • RPM Group 1,101-1,200
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list