Skip Content
MTR,3PH,10 HP,1200,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,10 HP,1200,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J875
  • Mfr. Model # 23J875
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Technical Specs

  • HP 10
  • Item General Purpose Motor
  • Phase 3
  • Full Load Amps 27.1 - 24.6/12.3
  • Nameplate RPM 1,200
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 91.7%
  • Overall Length 25-5/8"
  • RPM Range 1,400 - 1,800
  • Shaft Length 4"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 256T
  • Shaft Dia. 1-5/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 21-5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list