Skip Content
MTR,3PH,1.5HP,3600,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,1.5HP,3600,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J856
  • Mfr. Model # 23J856
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.75 lbs

Technical Specs

  • Full Load Amps 4.2 - 3.9/1.9
  • HP 1-1/2
  • Item General Purpose Motor
  • Nameplate RPM 3,600
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Footnotes 5,10
  • Nominal Efficiency 84.0%
  • Overall Length 12-13/16"
  • RPM Range 2,350 - 3,600
  • Shaft Length 2-1/4"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 7/8"
  • Frame 143T
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 10-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list