Skip Content
MTR,3PH,1.5HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,1.5HP,1800,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J922
  • Mfr. Model # 23J922
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.3 lbs

Technical Specs

  • Nameplate RPM 1,800
  • Full Load Amps 4.6 - 4.3/2.2
  • Item General Purpose Motor
  • HP 1-1/2
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Overall Length 12-1/8"
  • RPM Range 1,400 - 1,800
  • Nominal Efficiency 84.0%
  • Shaft Length 2-1/4"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 143TC
  • Shaft Dia. 7/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Length Less Shaft 9-7/8"
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list