Skip Content
MTR,3PH,1.5HP,1745/1140,200-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,1.5HP,1745/1140,200-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1034V1
  • Mfr. Model # H1034V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Full Load Amps 4.8-4.6/2.8-2.7
  • HP 1-1/2, 3/4
  • Nameplate RPM 1745/1140
  • Item Belt Drive Motor
  • Phase 3
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Length 1-5/8"
  • Nominal Efficiency 74.0%
  • Voltage 200-230
  • Overall Length 12-7/16"
  • Standards UL Recognized (E44549), CSA Certified (4642)
  • Frame 56H
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 10-5/16"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 2
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Service Factor 1.15
  • Motor Frame Material Steel
  • Voltage Compatibility 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list