MTR,3PH,1.5 HP,3465,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,1.5 HP,3465,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6VPE5
  • Mfr. Model # 6VPE5
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.45 lbs

Technical Specs

  • Full Load Amps 4.5-4.1/2.1
  • Nameplate RPM 3465
  • Item General Purpose Motor
  • HP 1-1/2
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Overall Length 11"
  • Footnotes 10,15,23
  • RPM Range 2350-3600
  • Nominal Efficiency 82.5%
  • Shaft Length 1-5/8"
  • Frame 56H
  • Voltage 208-230/460
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 9-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list