MTR,3PH,1.5 HP,3455,208-220/440,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,1.5 HP,3455,208-220/440,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N946
  • Mfr. Model # 2N946
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 74.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 3,455,Voltage 208-220/440,60 Hz,3 Phase,4.3-3.9/1.9 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Frame Mater

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 4.3-3.9/1.9
  • HP 1-1/2
  • Nameplate RPM 3,455
  • Footnotes 2,10,15
  • Phase 3
  • Duty Continuous
  • Shaft Length 2-1/4"
  • Overall Length 15-1/4"
  • Nominal Efficiency 82.50%
  • Frame 182/4
  • Voltage 208-230/460
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • Ins. Class F
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Length Less Shaft 13-9/16"
  • Manufacturers Warranty Length 3 yr.
  • Standards UL (E47479), CSA (264511), CE
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list