Skip Content
MTR,3PH,1.5 HP,1800,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,1.5 HP,1800,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J857
  • Mfr. Model # 23J857
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.9 lbs

Technical Specs

  • HP 1-1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,800
  • Full Load Amps 4.5 - 4.3/2.1
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Overall Length 12-13/16"
  • RPM Range 1,400 - 1,800
  • Nominal Efficiency 86.5%
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208 - 230/460
  • Frame 145T
  • Shaft Dia. 7/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 10-9/16"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Max. Ambient Temp. 40 Degrees C
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list