MTR,3PH,1.5 HP,1735,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,1.5 HP,1735,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6VPE6
  • Mfr. Model # 6VPE6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 37.15 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1-1/2 HP,Nameplate RPM 1,735,Voltage 208-230/460,60 Hz,3 Phase,4.4-4.0/2.0 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Mate

Technical Specs

  • Full Load Amps 4.4-4.0/2.0
  • Nameplate RPM 1,735
  • Item General Purpose Motor
  • HP 1-1/2
  • Duty Continuous
  • Phase 3
  • Footnotes 2,10,15
  • Hz 60
  • Nominal Efficiency 84.00%
  • Overall Length 12"
  • Shaft Length 1-5/8"
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56H
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Length Less Shaft 10-1/8"
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list