MTR,3PH,1.5 HP,1730,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,1.5 HP,1730,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6VPF0
  • Mfr. Model # 6VPF0
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 38.55 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 1,730,Voltage 208-230/460,60 Hz,3 Phase,4.5-4.1/2.0 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearin

Technical Specs

  • HP 1-1/2
  • Full Load Amps 4.5-4.1/2.0
  • Item General Purpose Motor
  • Nameplate RPM 1,730
  • Duty Continuous
  • Phase 3
  • Footnotes 2,10,15
  • Hz 60
  • Nominal Efficiency 84.00%
  • Overall Length 13-13/16"
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Length 1-5/8"
  • RPM Range 1,701 - 1,800
  • Frame 56H
  • Shaft Dia. 5/8"
  • Voltage 208-230/460
  • Length Less Shaft 11-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list