Skip Content
MTR,3PH,1.5 HP,1170,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,1.5 HP,1170,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W356
  • Mfr. Model # 11W356
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.8 lbs

Technical Specs

  • Full Load Amps 6.4 - 6.01/3.01
  • HP 1-1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,170
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10
  • Hz 60
  • Nominal Efficiency 86.5
  • RPM Range 1,400 - 1,800
  • Overall Length 14-3/8"
  • Shaft Length 2-3/4"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 143TC/145TC
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 11-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list