MTR,3PH,1/2HP,1745/1140,200-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3PH,1/2HP,1745/1140,200-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH655V1
  • Mfr. Model # H655V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.79 lbs

Technical Specs

  • HP 1/2, 1/4
  • Item Belt Drive Motor
  • Full Load Amps 1.8-1.9/1.1-1.2
  • Nameplate RPM 1745/1140
  • Footnotes 26
  • Nominal Efficiency 61.0%
  • Phase 3
  • Hz 60
  • Overall Length 11-1/16"
  • RPM Range 1701-1800
  • Shaft Length 1-7/8"
  • Voltage 200-230
  • Shaft Dia. 5/8"
  • Frame 56Y
  • Standards UL Recognized (E44549), CSA Certified (4642)
  • Length Less Shaft 9-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Ring to Ring Center 8-11/16"
  • No. of Speeds 2
  • Motor Shaft Rotation CW/CCW
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design 3-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Voltage Compatibility 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Service Factor 1.25
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list