MTR,3 PH,7.5HP,3500,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,7.5HP,3500,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N999
  • Mfr. Model # 2N999
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 121.0 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,7-1/2 HP,Nameplate RPM 3,500,Voltage 208-220/440,60 Hz,3 Phase,21.9-19.8/9.9 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Ma

Technical Specs

  • Full Load Amps 21.9-19.8/9.9
  • Item General Purpose Motor
  • HP 7-1/2
  • Nameplate RPM 3,500
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10,15
  • Overall Length 16-13/16"
  • RPM Range 1,701 - 1,800
  • Nominal Efficiency 88.5
  • Shaft Length 3"
  • Hz 60
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 213/5
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 13-13/16"
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list