!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MTR,3 PH,7.5HP,1170,208-230/460,EFF

MTR,3 PH,7.5HP,1170,208-230/460,EFF

DAYTON

MTR,3 PH,7.5HP,1170,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MTR,3 PH,7.5HP,1170,208-230/460,EFF

MTR,3 PH,7.5HP,1170,208-230/460,EFF

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4GZA8
  • Mfr. Model # 4GZA8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,7-1/2 HP,Nameplate RPM 1,170,Voltage 208-230/460,60 Hz,3 Phase,22.4-20.2/10.1 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 1-5/8 In.,Shaft Length 4 In.,Length Less Shaft 18-1/2 In.,Overall Length 22-1/2 In.,RPM Range 1400-1800

Technical Specs

  • Item General Purpose Motor
  • Phase 3
  • HP 7-1/2
  • No. of Speeds 1
  • Full Load Amps 22.4-20.2/10.1
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Shaft Dia. 1-5/8"
  • Motor Bearings Ball
  • Overall Length 22-1/2"
  • Nominal Efficiency 90.2
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Nameplate RPM 1,170
  • Voltage 208-230/460
  • Frame 254/6T
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • Inverter Rated Yes
  • Motor Frame Material Steel
  • Shaft Length 4"
  • Length Less Shaft 18-1/2"
  • Motor Efficiency Group NEMA Premium Efficient
  • Standards UL Recognized, CSA Certified, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list