MTR,3 PH,5 HP,3510,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,5 HP,3510,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXU6
  • Mfr. Model # 2MXU6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • Full Load Amps 12.6-11.4/5.7
  • HP 5
  • Duty Continuous
  • Phase 3
  • Footnotes 2,15,16
  • Hz 60
  • Item General Purpose Motor
  • Nameplate RPM 3510
  • Nominal Efficiency 88.5
  • Shaft Length 2-3/4"
  • Voltage 208-230/460
  • RPM Range 2350-3600
  • Overall Length 15-3/4"
  • Shaft Dia. 1-1/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 184T
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 13-1/16"
  • No. of Speeds 1
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list