Skip Content
MTR,3 PH,5 HP,3490,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,5 HP,3490,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N998
  • Mfr. Model # 2N998
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 110.8 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,5 HP,Nameplate RPM 3,490,Voltage 208-220/440,60 Hz,3 Phase,15.8-14.3/7.2 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Materi

Technical Specs

  • Full Load Amps 15.8-14.3/7.2
  • HP 5
  • Item General Purpose Motor
  • Nameplate RPM 3,490
  • Phase 3
  • Footnotes 2,10,15
  • Duty Continuous
  • Nominal Efficiency 85.5
  • Hz 60
  • Shaft Length 3"
  • RPM Range 1,701 - 1,800
  • Overall Length 16-13/16"
  • Voltage 208-230/460
  • Shaft Dia. 1-1/8"
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 13-13/16"
  • Frame 213/5
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • No. of Speeds 1
  • Manufacturers Warranty Length 3 yr.
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list