MTR,3 PH,5 HP,3450,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,5 HP,3450,208-230/460V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1039L
  • Mfr. Model # H1039L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.25 lbs

Technical Specs

  • HP 5
  • Full Load Amps 13.4-13.2/6.6
  • Item Belt Drive Motor
  • Phase 3
  • Nameplate RPM 3450
  • Footnotes 15
  • Hz 60
  • Nominal Efficiency 85.2%
  • Voltage 208-230/460
  • Shaft Length 2-1/4"
  • Overall Length 14-9/16"
  • RPM Range 3001-3600
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
  • Shaft Dia. 7/8"
  • Frame 56HZ
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12-5/16"
  • Motor Application HVAC/R
  • Ring to Ring Center 11-15/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Duty Continuous
  • Body Dia. 6-5/8"
  • Motor Design 3-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list