Skip Content
MTR,3 PH,5 HP,1160,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3 PH,5 HP,1160,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXU8
  • Mfr. Model # 2MXU8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 221.0 lbs

Technical Specs

  • HP 5
  • Full Load Amps 13.8-12.5/6.2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1160
  • Footnotes 2,15,16
  • Duty Continuous
  • Shaft Length 3-3/8"
  • Overall Length 19-1/2"
  • RPM Range 1400-1800
  • Nominal Efficiency 91.0
  • Hz 60
  • Voltage 208-230/460
  • Shaft Dia. 1-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 215T
  • Green Certification or Other Recognition NEMA Premium Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Length Less Shaft 16-3/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list