Skip Content
MTR,3 PH,40 HP,3535,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,40 HP,3535,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GZD6
  • Mfr. Model # 4GZD6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 367.0 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,40 HP,Nameplate RPM 3,535,Voltage 208-230/460,60 Hz,3 Phase,99.0-89.6/44.8 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 1-5/8 In.,Shaft Length 3-1/4 In.,Length Less Shaft 20-3/4 In.,Overall Length 24 In.,RPM Range 2350-3600

Technical Specs

  • HP 40
  • Full Load Amps 99.0-89.6/44.8
  • Item General Purpose Motor
  • Nameplate RPM 3,535
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Footnotes 3,16
  • Overall Length 24"
  • RPM Range 1,701 - 1,800
  • Nominal Efficiency 92.4
  • Shaft Length 3-1/4"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 284/6TS
  • Shaft Dia. 1-5/8"
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Length Less Shaft 20-3/4"
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Efficiency Group NEMA Premium Efficient
  • Max. Ambient Temp. 40 Degrees C
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list