Skip Content
MTR,3 PH,40 HP,1770,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,40 HP,1770,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GZD7
  • Mfr. Model # 4GZD7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 609.0 lbs

Technical Specs

  • Full Load Amps 102.0-92.6/46.3
  • HP 40
  • Nameplate RPM 1770
  • Duty Continuous
  • Phase 3
  • Item General Purpose Motor
  • Footnotes 3,16
  • Hz 60
  • Nominal Efficiency 94.1
  • Overall Length 28-1/8"
  • Shaft Length 5-1/4"
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Shaft Dia. 2-1/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 324T
  • Length Less Shaft 22-7/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list