MTR,3 PH,40 HP,1180,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,40 HP,1180,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GZD8
  • Mfr. Model # 4GZD8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 841.0 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,40 HP,Nameplate RPM 1,180,Voltage 208-230/460,60 Hz,3 Phase,101.0-91.5/45.7 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Cast Iron,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 2-3/8 In.,Shaft Length 5-7/8 In.,Length Less Shaft 23-1/8 In.,Overall Length 29 In.,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 105.0-97.0/48.5
  • HP 40
  • Item General Purpose Motor
  • Nameplate RPM 1,188
  • Phase 3
  • Duty Continuous
  • Footnotes 12
  • Hz 60
  • Overall Length 31-11/16"
  • Shaft Length 5-7/8"
  • Voltage 208-230/460
  • Nominal Efficiency 94.10%
  • Standards UL Recognized, CSA Certified, CE
  • RPM Range 1,701 - 1,800
  • Shaft Dia. 2-3/8"
  • Length Less Shaft 25-13/16"
  • Motor Application General Application
  • Frame 364T
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list