Skip Content
MTR,3 PH,40 HP,1175,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3 PH,40 HP,1175,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXX2
  • Mfr. Model # 2MXX2
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 957.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,40 HP,Nameplate RPM 1,175,Voltage 208-230/460,60 Hz,3 Phase,101.0-92.0/46.0 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal Only,Thermal Protection None,Insulation Clas

Technical Specs

  • Full Load Amps 104-94.0/47.0
  • HP 40
  • Item General Purpose Motor
  • Nameplate RPM 1,188
  • Phase 3
  • Duty Continuous
  • Footnotes 12
  • Nominal Efficiency 94.10%
  • Hz 60
  • Shaft Length 5-7/8"
  • RPM Range 1,701 - 1,800
  • Overall Length 36-5/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 364T
  • Shaft Dia. 2-3/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Length Less Shaft 30-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Motor Application General Application
  • Motor Bearings Ball
  • Inverter Rated Yes
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list