MTR,3 PH,30 HP,1765,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,30 HP,1765,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXW7
  • Mfr. Model # 2MXW7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 543.0 lbs

Technical Specs

  • HP 30
  • Full Load Amps 75.8-68.6/34.3
  • Item General Purpose Motor
  • Nameplate RPM 1765
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Footnotes 2,15,16
  • RPM Range 1400-1800
  • Overall Length 28-5/16"
  • Shaft Length 4-5/8"
  • Nominal Efficiency 98.6
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-7/8"
  • Frame 286T
  • Length Less Shaft 26-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list