MTR,3 PH,30 HP,1180,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,30 HP,1180,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GZD5
  • Mfr. Model # 4GZD5
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 719.0 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,30 HP,Nameplate RPM 1,180,Voltage 208-230/460,60 Hz,3 Phase,79.5-71.9/35.9 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Cast Iron,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 2-1/8 In.,Shaft Length 5-1/4 In.,Length Less Shaft 21-3/8 In.,Overall Length 26-5/8 In.,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 83.5-78.4/39.2
  • HP 30
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,188
  • Footnotes 12
  • Duty Continuous
  • Nominal Efficiency 93.60%
  • Hz 60
  • Overall Length 29-3/4"
  • RPM Range 1,701 - 1,800
  • Shaft Length 5-1/4"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 326T
  • Shaft Dia. 2-1/8"
  • Length Less Shaft 24-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list