MTR,3 PH,3 HP,3510,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,3 HP,3510,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXU3
  • Mfr. Model # 2MXU3
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 110.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,3 HP,Nameplate RPM 3,510,Voltage 208-230/460,60 Hz,3 Phase,7.8-7.1/3.5 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal Only,Thermal Protection None,Insulation Class F,1

Technical Specs

  • Full Load Amps 7.9-7.6/3.8
  • HP 3
  • Nameplate RPM 3,532
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Footnotes 12
  • Nominal Efficiency 86.50%
  • Hz 60
  • Overall Length 14-13/16"
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-3/4"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 182T
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 12-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list